DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down
  • Watts: 100

Nuvo Lighting Bento 100W 2-Light Vanity Light Fixture

N604082

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bento
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Height
9-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
14-1/4 in

Starting at
$144.3
EACH
  • QUANTITY