DESCRIPTION

Nuvo Lighting Soho 100W 2-Light Vanity Light Fixture

N604582

Color Finish

 

SPECIFICATIONS

Collection
Soho
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8 in
Glass Type
Satin White
Height
7-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
2
Volts
120V
Watts
100
Width
16 in

Starting at
$99.9
EACH
  • QUANTITY