DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Loren 100W 2-Light Vanity Light

N605002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Loren
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
7-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
6-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
18-3/4 in

Starting at
Call for Pricing
  • QUANTITY