DESCRIPTION

Nuvo Lighting Odeon 100W 2-Light Wall Sconce

N602871

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Odeon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/4 in
Energy Star Compliant
No
Height
5 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
15-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY