DESCRIPTION

Nuvo Lighting Decker 100W 3-Light Medium Base Bracket

N604643

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Decker
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Glass Type
Clear;Frosted
Height
10-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$188.7
EACH
  • QUANTITY