DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Ginger 100W 3-Light Pendant Light Fixture

N605333

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ginger
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
17 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
16 in

Starting at
$277.5
EACH
  • QUANTITY