DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Ludlow 100W 3-Light Vanity Light Fixture

N605223

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Ludlow
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9-7/8 in
ETL Listed
No
Energy Star Compliant
No
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
26 in

Starting at
Call for Pricing
  • QUANTITY