DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Mobili 100W 3-Light Vanity Light Fixture

N605453

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Mobili
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-7/8 in
ETL Listed
No
Energy Star Compliant
No
Height
7-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
25 in

Starting at
$144.3
EACH
  • QUANTITY