DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall

Nuvo Lighting 100W 4-Light Bathroom Vanity Light

N77189

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
2 in
ETL Listed
No
Energy Star Compliant
No
Height
4-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

Starting at
$22.09
EACH
  • QUANTITY