DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Parallel 100W 4-Light Medium Base Bracket

N605204

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parallel
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
29 in

Starting at
$195.36
EACH
  • QUANTITY