DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Teller 100W 4-Light Vanity Light Fixture

N604264

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Teller
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-5/8 in
ETL Listed
No
Energy Star Compliant
No
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
28-1/2 in

Starting at
Call for Pricing
  • QUANTITY