DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Patton 100W 4-Light Vanity Light

N605034

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Patton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
11 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
100
Width
28 in

Starting at
Call for Pricing
  • QUANTITY