DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall
  • Watts: 100

Nuvo Lighting 100W 5-Light Vanity Light Fixture

N77196

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
ETL Listed
No
Energy Star Compliant
No
Height
4-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Style
Traditional
Material
Glass
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
100
Width
30 in

Starting at
$26.53
EACH
  • QUANTITY