DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall

Nuvo Lighting 100W 6-Light Vanity Light Bar in Polished Brass

N60310

Color Finish

Polished Brass

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Style
Utility
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
100
Width
36 in

$47.73
EACH

(Pricing is for Polished Brass)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment