DESCRIPTION

Nuvo Lighting 100W 7-Light Vanity Fixture

N60293

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
8-1/2 in
Glass Type
Etched
Height
7-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
7
Volts
120V
Watts
100
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$144.3
EACH
  • QUANTITY