DESCRIPTION

Nuvo Lighting 100W 7-Light Vanity Light Bar

N601268

Color Finish

 

SPECIFICATIONS

Color Finish
Champagne, Mahogany Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Height
7-5/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
7
Volts
120V
Watts
100
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$150.96
EACH
  • QUANTITY