DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall

Nuvo Lighting 100W 8-Light Vanity Light Bar

N60311

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
2 in
Energy Star Compliant
No
Glass Type
Frosted
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G16 1/2
Lighting Style
Utility
Number Of Lights
8
UL Listed
Yes
Volts
120V
Watts
100
Width
48 in

Starting at
$58.83
EACH
  • QUANTITY