DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Parallel 100W E26 Medium Base Sconce

N605201

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parallel
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
12-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5 in

Starting at
$71.04
EACH
  • QUANTITY