DESCRIPTION

  • Brushed Nickel
  • Frosted melon glass
  • Requires two 60W A19 medium base lamps

Nuvo Lighting 11-1/4 in. 2-Light Medium Base Flush Mount Ceiling Light

N762411

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Diameter
5 in
Energy Star Compliant
Yes
Glass Type
Frosted Melon
Height
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
11-1/4 in

Starting at
$25.53
EACH
  • QUANTITY