DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting 11-3/8 in. 60W 1-Light Flush Mount Ceiling Light

N60535

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
5 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
11-3/8 in

Starting at
$55.39
EACH
  • QUANTITY