DESCRIPTION

  • Flush Mount
  • White glass shade

Nuvo Lighting Button 11 in. 18 W 1-Light Button Energy Smart Flush Mount with GU24 Included

N602941

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Button
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Glass Type
White
Height
3-7/8 in
Installation Type
Dry
IsAcceptableImage
Light Bulb Base Type
GU24
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
11 in

Starting at
Call for Pricing
  • QUANTITY