DESCRIPTION

Nuvo Lighting 12 in. 2-Light Semi-Flushmount Ceiling Fixture

N60208

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Diameter
11 in
Energy Star Compliant
No
Glass Type
Alabaster
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
11-37/100 in

Starting at
Call for Pricing
  • QUANTITY