DESCRIPTION

  • Dimensions: 11" D x 12" H
  • Requires two 60W A19 medium base lamps

Nuvo Lighting 12 x 11-3/8 in. 60 W 2-Light Medium Semi-Flush Mount Ceiling Fixture

NUV60200

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
Glass Type
Alabaster
Height
12 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
2
Volts
120V
Watts
60
Width
11-3/8 in

Starting at
$58.83
EACH
  • QUANTITY