DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Harlow 12 x 15 in. 60W 3-Light Medium Semi-Flush Mount Ceiling Fixture

N604629

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Harlow
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Slate Gray
Height
12 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
15 in

Starting at
$166.5
EACH
  • QUANTITY