DESCRIPTION

Nuvo Lighting Candice 12 x 15 in. 60W 3-Light Medium Semi-Flush Mount Ceiling Fixture

N604737

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Candice
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
White Pleated
Height
7-1/2 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$144.3
EACH
  • QUANTITY