12W 1-Light Integrated LED Track Head in Brushed Nickel

Part #NTH405  |  Item #7391479  |  Manufacturer Part #TH405

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Dry
  • 3000 Warm White Color Temperature
  • UL Application: Track
  • Average Hours Rated: 30000
  • 90 CRI Value

Documents

Specifications

Beam Spread: 24°

Bulb Type: LED

CSA Certified: Yes

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 5-1/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 2-1/5 in

Installation Type: Ceiling Mount

Length: 2-1/5 in

Light Bulb Base Type: Connector

Lighting Style: Contemporary

Lumens: 1020

Material: Die Cast Aluminum

Number Of Hours: 30000

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 12

Width: 3 in