12W 1-Light Twist and Lock Dome Small Flushmount Ceiling Light in Mahogany Bronze

Part #N603175  |  Item #3859163  |  Manufacturer Part #60/3175

$39.59 EACH

Color/Finish: Mahogany Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: Mahogany Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 4-1/2 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Frosted Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 11-1/2 in