DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling

Nuvo Lighting 12W 1-Light Twist and Lock Dome Small Flushmount Ceiling Light

N603175

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
4-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
11-1/2 in

Starting at
$32.19
EACH
  • QUANTITY