13 W 1-Light Medium Lantern with Lexan Cylinder in Black
13 W 1-Light Medium Lantern with Lexan Cylinder in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: wall
- 2 Year Limited Warranty
- Lawful for sale in California
- Replaceable Light Source: Yes
- UL Application: Wall
- Safety Listing: cULus - Wet
- Dimmable: Lamp Dependent
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Lexan Cylinder
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Light Bulb Base Type:
- GX23-2
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Lighting Style:
- Utility
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 13 W
- Width:
- 6 in