DESCRIPTION

Nuvo Lighting Polaris 13W 1-Light GU24 Incandescent Vanity Light

N60494

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
Collection
Polaris
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Energy Star Compliant
No
Glass Type
White Opal
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13
Width
4-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.83
EACH
  • QUANTITY