DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Odeon 13W 1-Light Mini Pendant Light Fixture

N603808

Color Finish

 

SPECIFICATIONS

Collection
Odeon
Glass Type
Satin White|Parchment
Height
46-7/8 in
Number Of Lights
1
Watts
13
Width
5-1/8 in

Starting at
Call for Pricing
  • QUANTITY