DESCRIPTION

Nuvo Lighting 13W 1-Light Small Flushmount Ceiling Fixture

N602633

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Mushroom
Height
5 in
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2
Lighting Direction
Down Lighting
Lighting Style
Utility
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY