DESCRIPTION

Nuvo Lighting Odeon 13W 2-Light Wall Sconce

N603802

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Odeon
Color Finish
White
Color Finish Category
Whites
Depth
4-1/4 in
Glass Type
Stain White
Height
5 in
Installation Type
Damp
Number Of Lights
2
Volts
120V
Watts
26
Width
15-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY