DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting 14 in. 2-Light Medium Flushmount Ceiling Light

N603245

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
14 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Glass
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13-1/4 in

Starting at
Call for Pricing
  • QUANTITY