DESCRIPTION

  • 15 1/4" D x 6" H
  • Frosted melon glass
  • Requires three 60W A19 medium base lamps

Nuvo Lighting 15-1/4 in. 3-Light Medium Base Flush Mount Ceiling Light

N762415

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6 in
Glass Type
Frosted Melon
Height
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
15-1/4 in

Starting at
$41.07
EACH
  • QUANTITY