• Cart

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting 15 in. 60 W 3-Light Semi-Flush Mount Ceiling Fixture with Frosted White Glass in Mahogany Bronze

N603151

Color Finish

Mahogany Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
15-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
15-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now