150 W 1-Light Sconce in Old Bronze

You last purchased this on
 
NUVO

150 W 1-Light Sconce in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

150 W 1-Light Sconce in Old Bronze

  • Fast #
  • Part #N76621
  • Item #2913334
  • Manufacturer Part #76/621
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL application: wall
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Safety Listing: cULus - Wet
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Wall
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Depth:
5-3/8 in
Diameter:
4-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
9-3/8 in
Installation Type:
Wall Mount
Length:
4-1/4 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Width:
4-1/4 in