DESCRIPTION

Nuvo Lighting Industrial 150 W 1-Light Sconce

N76621

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Industrial
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Glass Type
Frosted
Height
9-3/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
150
Width
4-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY