DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting 150 W PAR38 External Flood Light

N76530

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
5 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Material
Aluminum
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
150
Width
7-1/2 in

Starting at
$61.05
EACH
  • QUANTITY