DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting 150W 2-Light Medium Base Wall Mounted Flood Light with Motion

N76503

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Material
Aluminum
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
150
Width
7-1/2 in

Starting at
$44.29
EACH
  • QUANTITY