DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting Adams 18-1/4 in. 100W Wall Mount Medium Lantern

N604903

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Adams
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
6-22/25 in
ETL Listed
No
Energy Star Compliant
No
Height
18-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-1/8 in

Starting at
$39.85
EACH
  • QUANTITY