DESCRIPTION

Nuvo Lighting 18 in. 15 W 3-Light Vanity Racetrack Style

N603301

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Glass Type
White
Height
4-3/4 in
Light Bulb Base Type
GU24
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
45
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY