DESCRIPTION

Nuvo Lighting Glamour 18 W 1-Light Wall Sconce

N609

Color Finish

 

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Glamour
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Height
10-1/2 in
Installation Type
Dry
Light Bulb Base Type
GU24
Light Bulb Shape Code
T3
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
9 in

Starting at
$62.05
EACH
  • QUANTITY