DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling

Nuvo Lighting 18W 1-Light Twist and Lock Dome Small Flushmount Ceiling Light

N603314

Color Finish

 

SPECIFICATIONS

Bulb Style
Coil
Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
4-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2 Coil
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
11-1/2 in

Starting at
Call for Pricing
  • QUANTITY