DESCRIPTION

  • Safety listing: UL - listed
  • UL application: track

Nuvo Lighting 2 ft. Lighting Track

NTR1

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
63/100 in
Length
48 in
UL Listed
Yes
Width
1-31/100 in

Starting at
$13.21
EACH
  • QUANTITY