DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Parker 2 Light 100W 11-1/4 in. Clear Sandblaster Glass Vanity

N604002

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parker
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Sandstone Etched
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
11-1/4 in

Starting at
$77.7
EACH
  • QUANTITY