DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Parallel 2 Light 100W 13 in. Etched Opal Glass Vanity

N605202

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parallel
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
13 in

Starting at
$106.56
EACH
  • QUANTITY