DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Nuvo Lighting Ballerina 2 Light 100W 18 in. A19 Wall Mounted Vanity Light Bar with Champagne Linen Glass

N601264

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Ballerina
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Champagne
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
18 in

Starting at
$55.39
EACH
  • QUANTITY