DESCRIPTION

Nuvo Lighting Empire 2 Light 100W A19 Wall Mounted Vanity Light Fixture with Champagne Linen Glass

N601271

Color Finish

 

SPECIFICATIONS

Collection
Empire
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Height
6-1/8 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Volts
120V
Watts
100
Width
14-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$52.17
EACH
  • QUANTITY