DESCRIPTION

  • Requires two 100 W bulbs

Nuvo Lighting Empire 2 Light 100W Arm Vanity

N60341

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Empire
Color Finish
Bright Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
Alabaster
Height
6-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
14-7/8 in

Starting at
$49.95
EACH
  • QUANTITY